3/8 in. Plastic Tubing in Natural
3/8 in. Plastic Tubing in Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- Natural
- Diameter - Inside 1:
- 1/4
- Material:
- Plastic
- Material Type:
- Poly
- PipeTubing Size:
- 3/8