1-1/2 in. 140 Mesh Twisted Clean Water Filter
Twist II Clean™ 1-1/2 in. 140 Mesh Twisted Clean Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Twist II Clean™
- Connection Size:
- 1-1/2
- Flow Rate:
- 78 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 100 psi
- Weight:
- 6 lb