This product requires certification to purchase.

10-3/4 x 9-3/4 x 6 in. Wall Vent in White Plastic

LAMBRO

10-3/4 x 9-3/4 x 6 in. Wall Vent in White Plastic

  • Fast #
  • Part #L351W
  • Item #3156089
  • Manufacturer Part #351W
5 out of 5 Customer Rating
Brand image
LAMBRO

10-3/4 x 9-3/4 x 6 in. Wall Vent in White Plastic

  • Fast #
  • Part #L351W
  • Item #3156089
  • Manufacturer Part #351W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
6
Height:
9-3/4
Length:
10-3/4
Material:
Plastic
UPC:
039899803515
Width:
8-91/100