This product requires certification to purchase.

10 in. Aluminum Fresh Air Intake Wall Vent with Screen and 3 in. Pipe

LAMBRO

10 in. Aluminum Fresh Air Intake Wall Vent with Screen and 3 in. Pipe

  • Fast #
  • Part #L587NDS
  • Item #10334399
  • Manufacturer Part #587NDS
5 out of 5 Customer Rating
Brand image
LAMBRO

10 in. Aluminum Fresh Air Intake Wall Vent with Screen and 3 in. Pipe

  • Fast #
  • Part #L587NDS
  • Item #10334399
  • Manufacturer Part #587NDS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For new or replacement vent installations
  • Made of all aluminum construction
  • 20 gauge aluminum for durability
  • 3 inch connection collar length
  • For use when fresh outside air is needed
  • Aluminum screen prevents critters from entering the home through the vent
  • Installation screws (not included)
  • Requires Certification

Specifications

Color Finish Name:
Aluminum
Diameter:
10 in
Fits Pipe Size:
10 in
Material:
Aluminum
Material Type:
3003
UPC:
039899205876