This product requires certification to purchase.

10 in. Aluminum Wall Vent with Screen

This product has been replaced by

3.25" X 10" ALUMINUM WALL EXHAUST VENT - SPRING DAMPER - SCREEN - 5" TAIL
LAMBRO 3.25" X 10" ALUMINUM WALL EXHAUST VENT - SPRING DAMPER - SCREEN - 5" TAIL
Manufacturer Part #1060S
LAMBRO

10 in. Aluminum Wall Vent with Screen

  • Fast #
  • Part #L106S
  • Item #1581779
  • Manufacturer Part #106S
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3.25" X 10" ALUMINUM WALL EXHAUST VENT - SPRING DAMPER - SCREEN - 5" TAIL
LAMBRO 3.25" X 10" ALUMINUM WALL EXHAUST VENT - SPRING DAMPER - SCREEN - 5" TAIL
Manufacturer Part #1060S
LAMBRO

10 in. Aluminum Wall Vent with Screen

  • Fast #
  • Part #L106S
  • Item #1581779
  • Manufacturer Part #106S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Opening/closing damper prevents outside elements from entering the vent
  • Damper is spring loaded to keep damper closed when not in use
  • Screen prevents birds from nesting inside of vent
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/4 in
Length
10 in
Characteristics & Features
Material
Aluminum