This product requires certification to purchase.

10 x 11-1/4 x 8 in Wall Vent Aluminum

LAMBRO

10 x 11-1/4 x 8 in Wall Vent Aluminum

  • Fast #
  • Part #L3480
  • Item #1389669
  • Manufacturer Part #3480
3.9 out of 5 Customer Rating
Brand image
LAMBRO

10 x 11-1/4 x 8 in Wall Vent Aluminum

  • Fast #
  • Part #L3480
  • Item #1389669
  • Manufacturer Part #3480
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8
Height:
11-1/4
Length:
10
Material:
Aluminum
UPC:
039899503484
Vent Duct Shape:
Round
Width:
9