This product requires certification to purchase.

10 x 11-1/4 x 8 in. Wall Vent Aluminum

LAMBRO

10 x 11-1/4 x 8 in. Wall Vent Aluminum

  • Fast #
  • Part #L348S
  • Item #7020926
  • Manufacturer Part #348S
5 out of 5 Customer Rating
Brand image
LAMBRO

10 x 11-1/4 x 8 in. Wall Vent Aluminum

  • Fast #
  • Part #L348S
  • Item #7020926
  • Manufacturer Part #348S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8
Height:
11-1/4
Length:
10
Material:
Aluminum
UPC:
039899803485
Width:
9