3/4 in. Air Connector Kit
3/4 in. Air Connector Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 3/4
- Length:
- 8
- Material:
- Aluminum, Plastic
- Product Type:
- Connector
- UPC:
- 039899004189