3-1/4 x 10 in. Plastic Wall Cap in Gray
3-1/4 x 10 in. Plastic Wall Cap in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The minimum size duct allowed on most range hoods is 3-1/4? by 10? which is equivalent to a 6? round
- For use with rigid ductwork
- Opening/closing damper prevents outside elements from entering the vent
- Damper is spring loaded to keep damper closed when not in use
- UV inhibitor is used to help prevent the premature fading of vent
Specifications
- Color Finish Name:
- Grey
- Length:
- 10 in
- Material:
- Plastic
- UPC:
- 039899881179