This product requires certification to purchase.

4 in. Dryer Vent Hood in Aluminum

This product has been replaced by

No image available
LAMBRO *CVR* 4 ALUM WALL EXH HOOD VENT 26GA HOOD DMPR 11 PIPE NO INTERIOR TRIM PLATE
Manufacturer Part #3440
LAMBRO

4 in. Dryer Vent Hood in Aluminum

  • Fast #
  • Part #L344
  • Item #117434
  • Manufacturer Part #344
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
LAMBRO *CVR* 4 ALUM WALL EXH HOOD VENT 26GA HOOD DMPR 11 PIPE NO INTERIOR TRIM PLATE
Manufacturer Part #3440
LAMBRO

4 in. Dryer Vent Hood in Aluminum

  • Fast #
  • Part #L344
  • Item #117434
  • Manufacturer Part #344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Features an opening with a net-free area of 20.5 sq-in
  • For new or replacement vent installations
  • Mounts over existing 4 in openings
  • Flush-mount for through the wall installation
  • Designed for maximum airflow
  • Opening and closing damper stays closed when not in use
  • Made of 26 ga aluminum for durability and will not rust to maintain longevity
  • Recommended for clothes dryer and bath fan exhaust installations
  • Installation screws (not included)
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Fits Pipe Size
4 in
Gauge (metal)
26 ga
Height
4-19/25 in
Length
11 in
Width
6 in
Characteristics & Features
Material
Aluminum
PipeTubing Size
4 in
Vent Duct Material
Aluminum
Warranty & Product Information
UPC
039899003441