This product requires certification to purchase.

4 in. Roof Vent Aluminum in Antique

LAMBRO

4 in. Roof Vent Aluminum in Antique

  • Fast #
  • Part #L109NS
  • Item #9200495
  • Manufacturer Part #109NS
5 out of 5 Customer Rating
Brand image
LAMBRO

4 in. Roof Vent Aluminum in Antique

  • Fast #
  • Part #L109NS
  • Item #9200495
  • Manufacturer Part #109NS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 165
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aluminum
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Antique
Diameter:
4
Length:
4
Material:
Aluminum
UPC:
039899901099