This product requires certification to purchase.

4 in. Under Eave in Brown Plastic

LAMBRO

4 in. Under Eave in Brown Plastic

  • Fast #
  • Part #L143B
  • Item #2051138
  • Manufacturer Part #143B
5 out of 5 Customer Rating
Brand image
LAMBRO

4 in. Under Eave in Brown Plastic

  • Fast #
  • Part #L143B
  • Item #2051138
  • Manufacturer Part #143B
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
4
Material:
Plastic
UPC:
039899001430
Width:
5-3/4