This product requires certification to purchase.

4 in. x 25 ft. Aluminum Semi-Rigid Flexible Air Duct

LAMBRO

4 in. x 25 ft. Aluminum Semi-Rigid Flexible Air Duct

  • Fast #
  • Part #L334
  • Item #518100
  • Manufacturer Part #334
3.4 out of 5 Customer Rating
Brand image
LAMBRO

4 in. x 25 ft. Aluminum Semi-Rigid Flexible Air Duct

  • Fast #
  • Part #L334
  • Item #518100
  • Manufacturer Part #334
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Length:
25 ft
Material:
Aluminum
UL Listed:
No
UPC:
039899003342
Vent Duct Shape:
Round