This product requires certification to purchase.

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

LAMBRO

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L450ULFT
  • Item #5070090
  • Manufacturer Part #450ULFT
3.8 out of 5 Customer Rating
Brand image
LAMBRO

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L450ULFT
  • Item #5070090
  • Manufacturer Part #450ULFT
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
50 ft
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Round