This product requires certification to purchase.

4 x 5-15/16 in. Louvered Hood in Brown

LAMBRO

4 x 5-15/16 in. Louvered Hood in Brown

  • Fast #
  • Part #L1423B
  • Item #1434275
  • Manufacturer Part #1423B
5 out of 5 Customer Rating
Brand image
LAMBRO

4 x 5-15/16 in. Louvered Hood in Brown

  • Fast #
  • Part #L1423B
  • Item #1434275
  • Manufacturer Part #1423B
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1980
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Plastic
  • Replacement for Model 267B
  • Easy to install
  • Commercial or residential
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
4
Height:
5-15/16
Length:
1-51/100
Material:
Plastic
UPC:
039899014232
Vent Duct Shape:
Square
Width:
5-15/16