4 x 5-7/16 in. Louvered Hood in Brown
4 x 5-7/16 in. Louvered Hood in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes hood, aluminum pipe and collar
- Louvered dryer vent hood
- For venting clothes dryers and bathroom fans
- Includes standard tail piece
- Easy to install
- Commercial or residential
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Brown
- Diameter:
- 4
- Height:
- 5-7/16
- Length:
- 10-10/16
- Material:
- Plastic
- UPC:
- 039899002673
- Vent Duct Shape:
- Square
- Width:
- 5-7/16