4 x 6 in. Louvered Hood in Brown
4 x 6 in. Louvered Hood in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 1280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hood pipe diameter: 4"
- Plastic
- Used as fresh air intakes
- Used for furnaces, etc.
- Easy to install
- Commercial or residential
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 1-54/100 in
- Material:
- Plastic
- UPC:
- 039899006046
- Vent Duct Shape:
- Square
- Width:
- 6 in