This product requires certification to purchase.

6 in. Louvered Vent Hood in White

LAMBRO

6 in. Louvered Vent Hood in White

  • Fast #
  • Part #L361W
  • Item #516996
  • Manufacturer Part #361W
3.5 out of 5 Customer Rating
Brand image
LAMBRO

6 in. Louvered Vent Hood in White

  • Fast #
  • Part #L361W
  • Item #516996
  • Manufacturer Part #361W
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hood pipe diameter: 6 in.
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
6 in
Height:
8-17/25 in
Length:
8-17/25 in
Material:
Plastic
UPC:
039899803614
Width:
1-41/50 in