This product requires certification to purchase.

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

LAMBRO

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L306T
  • Item #432970
  • Manufacturer Part #306T
4.4 out of 5 Customer Rating
Brand image
LAMBRO

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L306T
  • Item #432970
  • Manufacturer Part #306T
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
6 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
UL Listed:
No
UPC:
039899003069
Vent Duct Shape:
Round