This product requires certification to purchase.

7 in. Round Wall Cap with Aluminum Damper

LAMBRO

7 in. Round Wall Cap with Aluminum Damper

  • Fast #
  • Part #L347
  • Item #10037421
  • Manufacturer Part #347
3.3 out of 5 Customer Rating
Brand image
LAMBRO

7 in. Round Wall Cap with Aluminum Damper

  • Fast #
  • Part #L347
  • Item #10037421
  • Manufacturer Part #347
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Opening/closing damper prevents outside elements from entering the vent
  • Damper is spring loaded to keep damper closed when not in use
  • Requires Certification

Documents


Specifications

Diameter:
7
Length:
11
Material:
Aluminum
Type:
L347
UPC:
039899003472