This product requires certification to purchase.

8 in. Aluminum Exhuast Wall Hood Vent with Screen and 11 in. Pipe

LAMBRO

8 in. Aluminum Exhuast Wall Hood Vent with Screen and 11 in. Pipe

  • Fast #
  • Part #L3480S11
  • Item #10334381
  • Manufacturer Part #3480S-11
5 out of 5 Customer Rating
Brand image
LAMBRO

8 in. Aluminum Exhuast Wall Hood Vent with Screen and 11 in. Pipe

  • Fast #
  • Part #L3480S11
  • Item #10334381
  • Manufacturer Part #3480S-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For new or replacement vent installations
  • Made of all aluminum construction
  • 22 gauge aluminum for durability
  • Rust-resistant and non-corrosive
  • 11 inch length pipe for through the wall installation
  • Maximum exhaust airflow – minimum back pressure
  • Opening and closing spring controlled damper stays closed when not in use
  • Aluminum screen prevents critters from entering the home through the vent
  • Installation screws (not included)
  • Requires Certification

Specifications

Color Finish Name:
Aluminum
Diameter:
8
Fits Pipe Size:
8 in
Material:
Aluminum
Material Type:
3003
Type:
L3480S11
UPC:
039899134800