8 in. Aluminum Fresh Air Intake Wall Vent with Screen
8 in. Aluminum Fresh Air Intake Wall Vent with Screen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For new or replacement vent installations
- Made of all galvanized steel construction for longevity
- 22 gauge aluminum for durability
- 2 inch connection collar length
- For use when fresh outside air is needed
- Aluminum screen prevents critters from entering the home through the vent
- Installation screws (not included)
Specifications
- Color Finish Name:
- Aluminum
- Diameter:
- 8
- Material:
- Aluminum
- Product Type:
- Vent Kit
- Type:
- L3480NDS
- UPC:
- 039899634805