8 x 10-1/4 in. White Louvered Hood
8 x 10-1/4 in. White Louvered Hood
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hood pipe diameter: 8"
Specifications
- Color Finish Name:
- White
- Diameter:
- 8 in
- Height:
- 16-1/4 in
- Length:
- 20-1/4 in
- Material:
- Plastic
- UPC:
- 039899806080
- Width:
- 10-1/4 in