This product requires certification to purchase.

4 x 13-3/10 in. ABS and Polystyrene Dryer Vent in White

LAMBRO

4 x 13-3/10 in. ABS and Polystyrene Dryer Vent in White

  • Fast #
  • Part #L289W
  • Item #2939814
  • Manufacturer Part #289W
3.3 out of 5 Customer Rating
Brand image
LAMBRO

4 x 13-3/10 in. ABS and Polystyrene Dryer Vent in White

  • Fast #
  • Part #L289W
  • Item #2939814
  • Manufacturer Part #289W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Replaces standard 4" dryer vent hoods and louver vents
  • Keeps hot or cold air out
  • Energy efficient
  • Easy to install
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
13-3/10 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
039899802891