This product requires certification to purchase.

Roof Vent Aluminum

LAMBRO

Roof Vent Aluminum

  • Fast #
  • Part #LAM116
  • Item #2193623
  • Manufacturer Part #116
5 out of 5 Customer Rating
Brand image
LAMBRO

Roof Vent Aluminum

  • Fast #
  • Part #LAM116
  • Item #2193623
  • Manufacturer Part #116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 132
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 10"
  • Aluminum
  • Fits duct up to 7" round
  • Includes damper and screen
  • Easy to install
  • Commercial or residential
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
UPC
039899001164