4 in. Aluminum Dryer Duct
TiteFit 4 in. Aluminum Dryer Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 4 In. non-rigid flexible duct
- Solves tight space venting problems
- Extends from 24 In. to 41 In.
- As close as 3 In. between wall and dryer
Specifications
- Diameter:
- 4 in
- Length:
- 41 in
- Material:
- Aluminum
- Product Type:
- Dryer Duct
- Vent Duct Shape:
- Round
- Width:
- 6 in