1/2 x 3-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
1/2 x 3-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 3-1/2 in
- Material:
- Alloy Steel, Carbon Steel, Stainless Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 1/2 in