This product requires certification to purchase.

1/2 x 3 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

Lamons Gasket

1/2 x 3 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNDM
  • Item #1341317
  • Manufacturer Part #BA193B7SBWNDM
5 out of 5 Customer Rating
Lamons Gasket

1/2 x 3 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNDM
  • Item #1341317
  • Manufacturer Part #BA193B7SBWNDM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
3 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
1/2 in