This product requires certification to purchase.

1-1/2 x 1/16 in. 300#, 400# and 600# Non Asbestos Gasket

Lamons Gasket

1-1/2 x 1/16 in. 300#, 400# and 600# Non Asbestos Gasket

  • Fast #
  • Part #LC85002015IRFJ
  • Item #8716728
  • Manufacturer Part #C85002015IRF
3.6 out of 5 Customer Rating
Brand image
Lamons Gasket

1-1/2 x 1/16 in. 300#, 400# and 600# Non Asbestos Gasket

  • Fast #
  • Part #LC85002015IRFJ
  • Item #8716728
  • Manufacturer Part #C85002015IRF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
1-1/2 in
Fitting Type:
Gasket
Material:
Non-Asbestos
Pressure Class:
300#, 400#, 600#
Thickness:
1/16 in