1-1/8 x 9-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
1-1/8 x 9-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/8 in
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 9-3/4 in
- Material:
- Alloy Steel, Carbon Steel
- Product Type:
- Stud, Double Hex Nut