1-1/2 in. 316 Stainless Steel Gasket
Corrugated Metal Gaskets (CMG®) 1-1/2 in. 316 Stainless Steel Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are an excellent choice for 150 and 300 class ASME B16.5 flanges where available bolt loading is minimal
- These gaskets’ substrate geometry promotes recovery and resilience through thermal cycles as well as extended service life
- The Lamons corrugated metal gasket (CMG) family of products are considered the standard in corrugated metal gasket technology
- This product family also includes high temperature gasket options
- Available in a range of substrate alloys and covering layer options, CMGs feature a specific pitch and core thickness engineered to overcome problems associated with joint relaxation, pressure and thermal cycles
- Corrugated metal gaskets can replace spiral wound gaskets and eliminate inward buckling while sealing at moderate flange stresses
Specifications
- ASME:
- ASME B16.5
- Application:
- Heat Exchanger, Steam
- Clean Bagged:
- No
- Collection:
- Corrugated Metal Gaskets (CMG®)
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 300#
- Thickness:
- 1/16 in
- UL Listed:
- No