1-3/8 x 12 in. Black Stainless Steel Stud and Nut Kit
1-3/8 x 12 in. Black Stainless Steel Stud and Nut Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Coating:
- Black
- Grade:
- B7
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Stud and Nut Kit
- Size:
- 1-3/8 in
- Thread Length:
- 12