1 in. 150# Spiral Wound Gasket
1 in. 150# Spiral Wound Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.20
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Nickel Alloy
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No