This product requires certification to purchase.

1 in. 1500# 304 Stainless Steel Gasket

Lamons Gasket

1 in. 1500# 304 Stainless Steel Gasket

  • Fast #
  • Part #SWG15004GSSIRG
  • Item #4643531
  • Manufacturer Part #SWG15004GSSIRG
5 out of 5 Customer Rating
Brand image
Lamons Gasket

1 in. 1500# 304 Stainless Steel Gasket

  • Fast #
  • Part #SWG15004GSSIRG
  • Item #4643531
  • Manufacturer Part #SWG15004GSSIRG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter - Inside 1:
1 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Graphite, Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No