1 in. 600# Carbon Steel, Flexible Graphite and Plastic Spiral Wound Gasket
1 in. 600# Carbon Steel, Flexible Graphite and Plastic Spiral Wound Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Plastic, Graphite
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No