This product requires certification to purchase.

1 x 14-1/2 in. Black B7 Stud With 2H Nuts

Lamons Gasket

1 x 14-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNG1412
  • Item #4663817
  • Manufacturer Part #P100C1450S27
5 out of 5 Customer Rating
Brand image
Lamons Gasket

1 x 14-1/2 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNG1412
  • Item #4663817
  • Manufacturer Part #P100C1450S27
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-320
Drive Type:
Hex
Grade:
B7
Length:
14-1/2 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
1 in
Thread Length:
14-1/2