This product requires certification to purchase.

10 in. 316 Stainless Steel Gasket

Lamons Gasket

Corrugated Metal Gaskets (CMG®) 10 in. 316 Stainless Steel Gasket

  • Fast #
  • Part #LECMG100B2SIBOLD
  • Item #4283439
  • Manufacturer Part #ECMG100B2SIBOLD
4 out of 5 Customer Rating
Brand image
Lamons Gasket

Corrugated Metal Gaskets (CMG®) 10 in. 316 Stainless Steel Gasket

  • Fast #
  • Part #LECMG100B2SIBOLD
  • Item #4283439
  • Manufacturer Part #ECMG100B2SIBOLD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Lamons corrugated metal gasket (CMG) family of products are considered the standard in corrugated metal gasket technology
  • They are an excellent choice for 150 and 300 class ASME B16.5 flanges where available bolt loading is minimal
  • These gaskets’ substrate geometry promotes recovery and resilience through thermal cycles as well as extended service life
  • Corrugated metal gaskets can replace spiral wound gaskets and eliminate inward buckling while sealing at moderate flange stresses
  • Available in a range of substrate alloys and covering layer options, CMGs feature a specific pitch and core thickness engineered to overcome problems associated with joint relaxation, pressure and thermal cycles
  • This product family also includes high temperature gasket options
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
Application:
Heat Exchanger, Steam
Collection:
Corrugated Metal Gaskets (CMG®)
Diameter - Outside:
10 in
Fitting Type:
Gasket
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Thickness:
1/16 in
UL Listed:
No