10 in. 600# Stainless Steel Spiral Gasket with Graph
10 in. 600# Stainless Steel Spiral Gasket with Graph
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- Thickness:
- 0.175 in
- UL Listed:
- No