10 in. 900# Paper Gasket
10 in. 900# Paper Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Paper
- NSF Certified:
- No
- Pressure Class:
- 900#
- Thickness:
- 0.0625 in
- UL Listed:
- No