18 in. 300# 304 Stainless Steel Spiral Wound Gasket
SpiraSeal® Styles 18 in. 300# 304 Stainless Steel Spiral Wound Gasket
Frequently Purchased Together
Product Details
- They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
- Variable density
- Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
- Yellow color code
- Low winding pressure and thick soft fillers are used for low pressure applications
- 18 in nominal pipe size
- Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
- Fabricated
- For schedule 10 pipe and slip-on/threaded/welding neck flange
- Pressure class 300#
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Clean Bagged:
- No
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 17-69/100 in
- Diameter - Outside:
- 23-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed -:
- No
- Material:
- Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 850
- Minimum Temperature:
- 325
- NSF Certified:
- No
- Pressure Class:
- 300#
- Schedule Class:
- 10S
- Thickness:
- 0.131 in
- UL Listed:
- No