18 in. 300# 316 Stainless Steel Corrugated Metal Gasket
18 in. 300# 316 Stainless Steel Corrugated Metal Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 18 in
- Diameter - Outside:
- 18 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 300#
- Thickness:
- 1/16 in
- UL Listed:
- No