2-1/2 x 0.0625 in. 150# Aramid Fiber and Nitrile Ring Gasket
2-1/2 x 0.0625 in. 150# Aramid Fiber and Nitrile Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-104, ASTM F-152, ASTM F-36, ASTM F-37A, ASTM F-388
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Aramid, Nitrile
- Maximum Temperature:
- 707
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No