This product requires certification to purchase.

3/4 in. 150# Gasket Ring

Lamons Gasket

3/4 in. 150# Gasket Ring

  • Fast #
  • Part #LC4412007BRF
  • Item #7272797
  • Manufacturer Part #C4412007BRF
5 out of 5 Customer Rating
Brand image
Lamons Gasket

3/4 in. 150# Gasket Ring

  • Fast #
  • Part #LC4412007BRF
  • Item #7272797
  • Manufacturer Part #C4412007BRF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-38B, ASTM F-37A, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149-95A
Color Finish Name:
Blue
Diameter - Inside 1:
3/4 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber, Aramid Fiber, Inorganic Fibers
Material Type:
Nitrile
NSF Certified:
No
Pressure Class:
150#
Thickness:
0.0625 in
UL Listed:
No