6-63/100 in. 900# 304 Stainless Steel Spiral Wound Gasket
SpiraSeal® Styles 6-63/100 in. 900# 304 Stainless Steel Spiral Wound Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3-1/10 in
- Diameter - Outside:
- 6-63/100 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- NSF Certified:
- No
- Pressure Class:
- 900#
- Schedule Class:
- 40
- Thickness:
- 0.131 in
- UL Listed:
- No