3 in. 150# 316L Stainless Steel Flange Gasket
3 in. 150# 316L Stainless Steel Flange Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No