3 in. 600# 304L Stainless Steel and Graphite Spiral Gasket
3 in. 600# 304L Stainless Steel and Graphite Spiral Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No