3/4 in. Stainless Steel and Carbon Steel Gasket
SpiraSeal® Styles 3/4 in. Stainless Steel and Carbon Steel Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.47, ASME B16.5
- Collection:
- SpiraSeal® Styles
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 81/100 in
- Diameter - Outside:
- 2-63/100 in
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 600#
- Temperature Range:
- Up to 2000 Deg F (Up to 1093 Deg C)
- UL Listed:
- No