5/8 x 4-1/2 in. Black B7 Stud With 2H Nuts
5/8 x 4-1/2 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 70-
Pick Up Not AvailableNot available in IN
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in IN
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Grade:
- B7
- Length:
- 4-1/2
- Material:
- Alloy Steel, Carbon Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 5/8 in
- Thread Length:
- 4-1/2