5/8 x 5-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
5/8 x 5-3/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-320
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- 2H;B7
- Length:
- 5-3/4
- Material:
- Alloy Steel, Carbon Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 5/8 in
- Thread Length:
- 5-3/4