5-3/4 x 1-1/8 in. Stud with Double Hex Nut
5-3/4 x 1-1/8 in. Stud with Double Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 5-3/4 in
- Product Type:
- Stud Bolt Kit, Double Hex Nut